
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
MINICOM CAT6 JACK MODULE
$11.75 Incl. GST
CJ688TGBU
MINICOM CAT6 JACK MODULE
Product Attributes
- Category
- 6
- Colour
- Blue
- Colour coding
- Yes
- Mounting method
- Clip in
- Number of mechanisms
- 1.0
- Outlet direction/type
- Straight jack/mechanism
- Type of connection
- Insulation displacement connector
- Type of connector
- RJ45 8(8)
- Type of fastening
- Clip in (Plate)
- UOM
- each
- Category
- Modular plugs
BUY NOW UOM: each


