MINI-TRUNKING BLACK




APPCD2516BL

Aussieduct maxi and mini trunking suitable for heavy duty cable management applications on commercial and industrial sites. Various sizes and colours available.

Product Attributes

Colour Black
Depth 16 mm
Length 4 m
Material PVC
Number of partitions 1
Self-adhesive No
Type of cover Clip-on lid
Width 25 mm
With cover Yes
UOM Length
Category Duct
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global