MCB 2 POLE,6A,C-CURVE




ABBS202MC6

MCB 2 POLE,6A,C-CURVE

Product Attributes

Built-in depth 44 mm
Frequency 50 Hz
Mounting method DIN rail
Nominal rated current 6 A
Nominal rated voltage 440 V
Number of poles (total) 2
Rated short-circuit breaking capacity Icu IEC 60947-2 at 230 V 10 kA
Rated short-circuit breaking capacity Icu IEC 60947-2 at 400 V 10 kA
Rated voltage DC [Max] 125 V
Release characteristic C
Voltage type AC/DC
UOM Each
Category Miniature Circuit Breaker
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global