MAINS POWERED PHOTOELECTRIC (OPTICAL) SMOKE ALARM WITH REPLACEABLE ALKALINE BATTERY WITH INTERCONNECT


$58.16 Incl. GST

EIB146

MAINS POWERED PHOTOELECTRIC (OPTICAL) SMOKE ALARM WITH REPLACEABLE ALKALINE BATTERY WITH INTERCONNECT

Product Attributes

Back-up power supply 9V battery
Battery type Alkaline
Colour White
Depth 50.0 mm
Diameter 152.0 mm
Indication LED
Measurement principle Photoelectric
Mounting method Surface mount
Nominal voltage (value) 230V
Sound level 85.0 dB
Temperature range 40.0 °C
Voltage (Text) 230VAC/9V
UOM pack
Category Smoke detectors


© 2015 Rexel Electrical  |  Legal  |  Rexel Global