New Google Analytics
             

MAINS POWERED IONISATION SMOKE ALARM WITH RECHARGEABLE 10 YE




EIPFSITL

MAINS POWERED IONISATION SMOKE ALARM WITH RECHARGEABLE 10 YE

Product Attributes

Battery quality Lithium
Battery type Lithium
Depth 45 mm
Indication LED
Length 140 mm
Max. temperature 40 °C
Mounting method Surface mount
Operating principle Ionisation
Rated voltage 230 V
Sound level 85 dB
Temperature range [Min] 0 °C
Width 120 mm
UOM EACH
Category Fire/Gas Alarm & Detection


© 2017 Rexel Electrical  |  Legal  |  Rexel Global