New Google Analytics
             

MAINS POWERED IONISATION SMOKE ALARM WITH RECHARGEABLE 10 YE




BKSEIPFSITL

Main Features:
- Responds quickly to fast flaming fires
- Unique and proven long life ionisation smoke chamber
- Easy to use Test and Hush buttons
- Low power cell warning in the event of mains or cell failure
- Separate mains and warning LEDs
- Precision charging circuit ensures peak cell performance
- Interconnects with other BROOKS mains powered smoke & heat alarms

Product Attributes

Battery quality Lithium
Battery type Lithium
Depth 45 mm
Indication LED
Length 140 mm
Max. temperature 40 °C
Mounting method Surface mount
Operating principle Ionisation
Rated voltage 230 V
Sound level 85 dB
Temperature range [Min] 0 °C
Width 120 mm
UOM EACH
Category Fire/Gas Alarm & Detection


© 2017 Rexel Electrical  |  Legal  |  Rexel Global