
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
LOCK RING, PVC, FITTING, CONDUIT, 32MM, GREY
$2.92 Incl. GST
260/32GY
LOCK RING, PVC, FITTING, CONDUIT, 32MM, GREY
Product Attributes
- Colour
- Grey
- Material
- PVC
- Shape
- Round
- Thread size
- 32.0
- Thread type
- Metric
- Wrench width
- 40.0 mm
- UOM
- each
- Category
- Nuts and bolts
BUY NOW UOM: each


