
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
LL400MH ULTRALUX
$453.01 Incl. GST
LL400MH
LL400MH ULTRALUX
Product Attributes
- Colour
- White
- IP Rating
- IP20
- Lamp
- Metal halide
- Lamp power
- 400.0 W
- Material housing
- Mild steel
- Mounting method
- Surface mount
- Nominal voltage from/to
- 240.0 V
- Number of lamps
- 1.0
- Type of gear
- Conventional ballast
- UOM
- each
- Category
- Industrial fixtures
BUY NOW UOM: each


