
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
LEADS: SCREW ON CROCODILE CLIPS
$40.66 Incl. GST
AL24
LEADS: SCREW ON CROCODILE CLIPS
Product Attributes
- Alligator clip
- Yes
- Current carrying capacity
- 5.0 A
- Length
- 900.0 mm
- Measuring circuit category
- CAT IV
- Measuring conductor
- Yes
- Plug in technique
- 2 mm safety plug
- Rated voltage
- 600.0 V
- Suitable for
- Cabac multimeters
- Test prod
- Yes
- Type of insulation material
- PVC
- UOM
- each
- Category
- Test leads
BUY NOW UOM: each


