LAMP LED FIL B22D 7W 2.7K 806LM N/DIM CLR CLA60 STAR




OSRLEDAFIL7W827B22

Product benefits: Lamps with innovative LED """filament""" technology. Design, dimensions, luminous flux comparable to an incandescent or halogen lamp. Very low energy consumption. No UV and near-IR radiation in the light beam. Instant 100 % light, no warm-up time. Product features: Professional LED lamps for line voltage. Not dimmable. Mercury-free lamps. Lifetime: up to 15,000 h. Beam angle: up to 300°. Areas of application: Domestic applications. General illumination. Outdoor applications only in suitable luminaires. Perfect for decorative installations.

Product Attributes

Average nominal lifespan 15000 h
Beam angle 300 °
Colour of light 2700
Colour temperature 2700 K
Diameter 60 mm
Dimmable No
Energy efficiency class A++
Lamp power 7 W
Length 104 mm
Light colour category Very warm
Luminous flux 806 lm
Nominal current 56 mA
Nominal voltage 220 V
Socket B22d
Type of glass/cover Clear
Weighted energy consumption in 1,000 hours 7 kW·h
UOM Each
Category LED
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global