Lamp CFL BC 48W 5000K 215X73mm Elc Quad Tube
Average nominal lifespan | 6000 h |
---|---|
Colour lamp | Natural |
Colour of light | 850 |
Colour of light acc. EN 12464-1 | Neutral 3300-5300 K |
Colour temperature | 5000 K |
Diameter | 73 mm |
Integrated twilight sensor | No |
Lamp holder | B22 |
Lamp power | 48 W |
Lamp shape | Straight |
Luminous flux | 2780 lm |
Outdoor application | No |
Socket | B22d |
Suitable for emergency power with DC supply | No |
Total length | 215 mm |
Type of glass/cover | Opal |
UOM | Each |
Category | Compact Fluorescent |