
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
J/BOX 20MM 1WAY RIGID ENTRY - GREY
$3.70 Incl. GST
JBR20/1GR
J/BOX 20MM 1WAY RIGID ENTRY - GREY
Product Attributes
- Colour
- Grey
- Cover attachment
- Screw tight
- Cover type
- Full cover plate
- Depth
- 42.0 mm
- Diameter
- 66.0 mm
- Elbow model
- No
- For nominal tube diameter
- 20.0 mm
- Inlet from the rear
- No
- Material
- PVC
- Mounting method
- Surface mount
- Number of conduit outlets
- 1.0
- Sealable
- Yes
- Shape
- Round
- Surface treatment
- Bare
- Tackable
- No
- Type of opening
- Conduit Entry
- Weatherproof
- No
- With screening
- No
- UOM
- each
- Category
- Junction boxes
BUY NOW UOM: each


