IONISATION SMOKE ALARM WITH 10 YEAR NON-REPLACEABLE LITHIUM BATTERY WITH INTERCONNECT


$68.03 Incl. GST

EIPFS100TY

IONISATION SMOKE ALARM WITH 10 YEAR NON-REPLACEABLE LITHIUM BATTERY WITH INTERCONNECT

Product Attributes

Battery quality Lithium
Battery type Lithium
Depth 45.0 mm
Indication LED
Length 140.0 mm
Measurement principle Ionisation
Mounting method Surface mount
Sound level 85.0 dB
Temperature range 40.0 °C
Voltage (Text) 9V
Width 120.0 mm
UOM each
Category Smoke detectors


© 2015 Rexel Electrical  |  Legal  |  Rexel Global