INSULATION TESTER ANALOG


$628.65 Incl. GST

3132A

INSULATION TESTER ANALOG

Product Attributes

Analogue bargraph display Yes
Background lighting LC-indication No
Current supply Accu/battery
Data hold No
Indication Analogue
Interface No
Isolation resistance measuring range 500.0 MOhm
Low resistance measurement Yes
Measured value memory No
Measuring circuit category CAT III
Nominal test voltage 100 V No
Nominal test voltage 1000 V Yes
Nominal test voltage 250 V Yes
Nominal test voltage 2500 V No
Nominal test voltage 500 V Yes
Nominal test voltage 5000 V No
Nominal test voltage adjustable Yes
Over voltage protector testing Yes
Voltage measurement No
UOM Each
Category Insulation and continuity testers


© 2017 Rexel Electrical  |  Legal  |  Rexel Global