New Google Analytics
             

INSULATION TESTER ANALOG




3132A

INSULATION TESTER ANALOG

Product Attributes

Analogue bargraph display Yes
Background lighting LC-indication No
Current supply Accu/battery
Data hold No
Indication Analogue
Interface No
Isolation resistance measuring range [Max] 500.000 MOhm
Isolation resistance measuring range [Min] 3.000 Ohm
Low resistance measurement Yes
Measured value memory No
Measuring circuit category CAT III
Nominal test voltage 100 V No
Nominal test voltage 1000 V Yes
Nominal test voltage 250 V Yes
Nominal test voltage 2500 V No
Nominal test voltage 500 V Yes
Nominal test voltage 5000 V No
Nominal test voltage adjustable Yes
Over voltage protector testing Yes
Voltage measurement No
UOM EACH
Category Instalation Tester


© 2017 Rexel Electrical  |  Legal  |  Rexel Global