ICONIC SWITCH VERTICAL 2G 10AX 250V BULK BOX 50




CLI3042VABLK50XW

Clipsal Iconic - Flush Switch, 2 Gang, Vertical Mount, 1-Way/2-Way, 250V, 10AX
Bulk Pack of 50
Clipsal Iconic is a modern electrical accessories range, based on a slim, sleek, clean design that is easy to customise and blends in perfectly with any environment.
Only Available in Vivid White.

Product Attributes

Assembly arrangement Basic element with complete housing
Colour White
Construction type Screwed Terminal
Depth of device 39 mm
Height of device 120 mm
Label space/information surface NO
Material Plastic
Material quality Thermoplastic
Mounting method Flush mounted (plaster)
Number of rockers 2
Push button switch Yes
Surface protection Untreated
Switching current for fluorescent lamps 10 AX
Type of fastening Screw mounting
Type of surface Matt
Washing machine switch No
Width of device 78 mm
Wiring system Other
With mounting plate Yes
UOM Pack
Category Switch
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global