ICONIC SWITCH VERT 2G 1/2WAY 10AX 250V




CLI3042VAVW

Clipsal Iconic Flush Switch, Vertical Mount, 2 Gang, 1-Way/2-Way, Vivid White, 3042VA-VW

Product Attributes

Assembly arrangement Basic element with complete housing
Colour White
Connection type Screwed terminal
Depth of device 39 mm
Function lighting Not applicable
Height of device 120 mm
Illumination NO
Label space/information surface NO
Material Plastic
Material quality Thermoplastic
Method of operation Rocker/button
Model Iconic
Mounting method Flush mounted (plaster)
Nominal voltage 250 V
Number of rockers 2
Push button switch Yes
Surface protection Untreated
Switching current for fluorescent lamps 10 AX
Type of fastening Screw mounting
Type of lighting Not applicable
Type of surface Matt
Washing machine switch No
Width of device 78 mm
Wiring system Other
With mounting plate Yes
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global