ICONIC SOCKET SWITCH HORIZONTAL TWIN 10A 250V BULK PK 50




CLI3025BLK50XW

Clipsal Iconic - Socket Switch Horizontal Twin 10A 250V
Bulk Pack of 50
Solid Edge rockers on the GPO’s now have a small green bar to indicate the ‘ON’ position
Only Available in Vivid White.

Product Attributes

Colour White
Connection type Screwed terminal
Cover Complete housing
Depth of device 32 mm
Eject-mechanism No
Fault current protection No
Frequency 50 Hz
Height of device 120 mm
Imprint/indication Without imprint
Insulated mounting No
Label space/information surface No
Lockable No
Material Plastic
Material quality Thermoplastic
Model Iconic
Mounting method Flush mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of socket outlets switchable 2
Phase pickup None
Rotated central insert No
Special power supply No special power supply
Transparent No
Type of fastening Mounting with screw
Type of surface Matt
Width of device 78 mm
With built-in USB power supply No
With child-protection No
With function lighting No
With hinged lid No
With loop through function No
With miniature fuse No
With on/off switch Yes
With orientation lighting No
UOM Pack
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global