ICONIC MECH SW 4-POS ROT OFF-1-2-3 75VA 250V




CLI40CSFM

Clipsal Iconic Fan Speed Controller, 4-Position, Rotary Switch, Off-1-2-3, Capacitor, 4 Colour Options, 20 Pack, 40CSFM

Product Attributes

Assembly arrangement Basic element
Built-in depth 0 mm
Colour Other
Connection type Screwed terminal
Depth of device 51 mm
Feedback-signal contact No
Function lighting Not applicable
Halogen free No
Height of device 23 mm
Illumination NO
Label space/information surface YES
Material Plastic
Material quality Thermoplastic
Method of operation Turn button
Mounting method Other
Nominal rated current 10 A
Nominal voltage 250 V
Push button switch No
Surface protection Untreated
Switching current for fluorescent lamps 0 AX
Type of fastening Other
Type of lighting Not applicable
Type of surface Matt
Washing machine switch No
Width of device 23 mm
Wiring system Other
With mounting plate No
UOM Each
Category Switch
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global