* Can be concealed into most wall types including double brick & dry walls with min. of 90mm depth.
* Supplied with a Hills Security System mounting bracket.
* Surround frame: 540mmH x 415mmW
* Approximate Module Capacity: 6
* Comes with HPS-25W Power Supply
Depth | 110 mm |
---|---|
Height | 600 mm |
Width | 405 mm |
UOM | Each |
Category | Distribution Boards |