
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
HEATSHRINK SPLICE PROTECTOR - 45MM
$0.83 Incl. GST
MSS-HSSP-45
HEATSHRINK SPLICE PROTECTOR - 45MM
Product Attributes
- Anti-kink sleeve
- Incorporated
- Application
- Fusion splice
- Colour
- Clear
- Length
- 45.0 mm
- Material
- Plastic
- Suitable for number of fibres
- 1.0
- Type
- Standard
- Type of accessory
- Protective tube
- UOM
- each
- Category
- Fibre optic components
BUY NOW UOM: each


