
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
HEATSHRINK 2.5MM RED 4FT
$3.06 Incl. GST
HSTW2.5RD/4FT
HEATSHRINK 2.5MM RED 4FT
Product Attributes
- Colour
- Red
- Inner diameter after heat-shrink
- 1.3 mm
- Inner diameter before heat-shrink
- 2.5 mm
- Length
- 4.0 ft
- Shrink rate
- 2:1
- Type of wall
- Thin-walled
- With inner glue
- No
- UOM
- roll
- Category
- Heat shrink products
BUY NOW UOM: roll


