
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
GRID & PLATE, VERTICAL / HORIZONTAL, EXCEL SERIES, 2 GANG, WHITE
$6.09 Incl. GST
XL770/2GPLWE
GRID & PLATE, VERTICAL / HORIZONTAL, EXCEL SERIES, 2 GANG, WHITE
Product Attributes
- Assembly arrangement
- Grid & Plate Full
- Colour
- White
- Cover type
- Full cover plate
- Length
- 117.0 mm
- Material
- Plastic
- Mounting centres
- 84 mm
- Mounting method
- Clip On
- Number of mechanism apertures
- 2.0
- Product range
- XL Series
- Surface treatment
- Gloss
- Type of fastening
- Clip on
- Type of opening
- Suit standard mechanism
- Width
- 73.0 mm
- UOM
- each
- Category
- Domestic switches
BUY NOW UOM: each


