
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
GRID PLATE, VERTICAL/HORIZONTAL, 2000 SERIES, BLANK, CREAM
$6.36 Incl. GST
2031VXCM
GRID PLATE, VERTICAL/HORIZONTAL, 2000 SERIES, BLANK, CREAM
Product Attributes
- Assembly arrangement
- Grid & Plate Surround
- Colour
- Cream
- Depth
- 13.0 mm
- IP Rating
- IP20
- Length
- 116.0 mm
- Material
- PVC
- Mounting centres
- 84 mm
- Mounting direction
- Horizontal and vertical
- Mounting method
- Screw mounting
- Product range
- 2000 Series
- Suitable for flush-mounted installation
- Yes
- Surface treatment
- Gloss
- Type of fastening
- Mounting with screw
- Type of opening
- Blank
- Type of surface
- Brilliant
- Width
- 76.0 mm
- UOM
- each
- Category
- Domestic switches
BUY NOW UOM: each


