
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
GRID PLATE, ARCHITRAVE, 2000 SERIES, 1 GANG, WHITE ELECTRIC
$6.19 Incl. GST
2031WE
GRID PLATE, ARCHITRAVE, 2000 SERIES, 1 GANG, WHITE ELECTRIC
Product Attributes
- Assembly arrangement
- Grid & Plate Surround
- Colour
- White
- Depth
- 11.0 mm
- Material
- Plastic
- Mounting centres
- 55 mm
- Number of mechanism apertures
- 1.0
- Product range
- 2000 Series
- Type of opening
- Suit standard mechanism
- Type of surface
- Brilliant
- Width
- 32.0 mm
- With cover
- Yes
- UOM
- each
- Category
- Domestic switches
BUY NOW UOM: each


