
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
GMRA400MH UNIFLOOD MASTER ASYM
$823.68 Incl. GST
GMRA400MH
GMRA400MH UNIFLOOD MASTER ASYM
Product Attributes
- Colour housing
- Grey
- IP Rating
- IP65
- Lamp
- Metal halide
- Lamp power
- 400.0 W
- Light sharing
- Asymmetric
- Material cover
- Glass, Clear
- Material housing
- Aluminium die-cast
- Mounting method
- Surface mount
- Nominal voltage from/to
- 230.0 V
- Reflector
- Aluminium Reflector
- Suitable for number of lamps
- 1.0
- Type of gear
- Conventional ballast
- With mounting bracket
- Yes
- UOM
- each
- Category
- Floodlighting
BUY NOW UOM: each


