
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
FUSE, HOLDER, FRONT CONNECT, NS FUSES, DIN MOUNT
$9.26 Incl. GST
SC20H
FUSE, HOLDER, FRONT CONNECT, NS FUSES, DIN MOUNT
Product Attributes
- Colour
- Black
- For fuse size
- NS
- Mounting method
- DIN rail
- Number of poles
- 1
- Rated current
- 20.0 A
- Type of connection
- Front wired
- UOM
- each
- Category
- Fuse carriers
BUY NOW UOM: each


