
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
FUSE, HOLDER, DOMESTIC SERVICE, BACK WIRED, 100A, ANTI INTRUSION, 30MM CARTRIDGE
$25.64 Incl. GST
S71002BBWAI
FUSE, HOLDER, DOMESTIC SERVICE, BACK WIRED, 100A, ANTI INTRUSION, 30MM CARTRIDGE
Product Attributes
- For fuse size
- Type 2b, RHLF60-100
- Mounting method
- Back wire
- Number of poles
- 1
- Rated current
- 100.0 A
- UOM
- each
- Category
- Fuse carriers
BUY NOW UOM: each


