FLOODLIGHT LED 20W 4000K 1400LM IP65 SLIM


$136.13 Incl. GST

FLS20LED

FLOODLIGHT LED 20W 4000K 1400LM IP65 SLIM

Product Attributes

Colour temperature 4000.0 K
Height 134.0 mm
IP Rating IP65
Lamp lifespan 36000.0 h
Lamp power 20.0 W
Lamp type LED
Length 213.0 mm
Luminous flux 1400.0 lm
Material Die-cast Aluminium body with toughened glass
Radiation angle 105.0 °
Voltage type 240V
Width 27.5 mm
With sensor No
UOM Each
Category Floodlighting


© 2017 Rexel Electrical  |  Legal  |  Rexel Global