FLOODLIGHT LED 12W 6700K 720LM IP44 BLK PIR SENSOR




CLI754SLRBK

The skyrocketing cost of electricity has led to energy efficiency becoming the most talked about solution for your home. Energy-efficient LED lighting devices help to save on electricity bills, and with Clipsal’s new Infrascan 754SLR Series PIR Motion Sensor with LED Floodlight, that’s just the beginning...

Product Attributes

Colour housing Black
Degree of protection (IP) IP44
Depth 180 mm
Effective luminous flux 720 lm
Height 210 mm
Lamp power 12 W
Lamp type LED
Width 175 mm
UOM Each
Category Floodlighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global