FLASHING LED GREEN 230VAC




SCDZBV18M3

Green flashing light block for head Ø22 integral LED 240V screw clamp terminals. range of product: Harmony XB4, Harmony XB5 - product or component type: light block - device short name: ZBV - connections - terminals: screw clamp terminals : >= 1 x 0.22 mm² without cable end conforming to EN 60947-1, screw clamp terminals :

Product Attributes

Air temperature lower operation limit -25
Colour Green
Colour lamp Green
Connectable conductor cross section fine-strand with cable end sl. (hood vers.) [Min] 1.5 mm²
Connectable conductor cross section fine-strand without cable end sl (hood vers) [Min] 0.22 mm²
Connection type auxiliary circuit Screw connection
Lamp holder Other
Max. operation temperature 70
Nominal rated voltage 240 V
Rated current In 0.014
Rated voltage Ue at AC 50 Hz 230 V
Rated voltage Ue at AC 60 Hz 230 V
Rated voltage Ue at DC 0 V
Supply voltage for indication [Min] 240 V
Type of electrical connection 1 Ring cable connection
Type of fastening Front fastening
Type of indication element LED
Type of lamp LED
Voltage type for actuating AC
Voltage type for indication AC
With integrated diode Yes
With integrated lamp Yes
With integrated transformer No
With integrated voltage decreasing resistor No
UOM Each
Category Low-Voltage Component
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global