FAN CEILING 4X1200MM WHT /W LIGHT CAPRICE




MECFC252128WH

The MERCATOR FC252128 CAPRICE series is ceiling fan with light suitable for indoor use. This ceiling fan is supplied with a wall controller with light switch. Optional remote controllers are available. All MERCATOR ceiling fans comply with relevant Australia Safety Standards.

Product Attributes

Basic colour White
Blade angle 12 °
Diameter impeller 1200 mm
Height 250 mm
Lamp holder B22
Lamp power 12 W
Material blade Plywood
Nominal power 60 W
Number of rotor blades 4
Suitable for number of lamps 2
With lamp No
With light Yes
With remote control Yes
UOM Each
Category Ceiling Fan
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global