
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
F&P 3P 2M 7.5A GY FLEX & PLUG
$6.97 Incl. GST
3P7.5GY2
F&P 3P 2M 7.5A GY FLEX & PLUG
Product Attributes
- Cable length
- 2.0 m
- Colour
- Grey
- Number of cores
- 3.0
- Rated current
- 7.5 A
- Type
- Plug Cable with terminal
- UOM
- each
- Category
- Extension leads
BUY NOW UOM: each


