EXTENSION LEAD INDUSTRIAL 15A BLUE - 10M




BIZELIB10

  • Bizline Trade and Industrial Extension Leads
  • Industrial Duty
  • Blue with Clear Neon Plug
  • 15 Amp Cable, 15 Amp Plug

Product Attributes

Cable length 10 m
Colour Blue
Material outer sheath PVC
Nominal rated current 15 A
Number of cores 3
Type Industrial Duty Extn
UOM Each
Category Power Cord
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global