EXIT MAINT T8 10W 3C 2H PICTO RM DS EXIT ONE BOX QUICKFIT




STAPQF110M-1BOX

EXIT MAINT T8 10W 3C 2H PICTO RM DS EXIT ONE BOX QUICKFIT

Product Attributes

Colour housing White
Imprint/indication Running man
Lamp power 10 W
Lamp type Fluorescent
Material cover Acrylic
Material housing ABS
Monitoring equipment Test button
Mounting method Surface mount
Nominal voltage 240 V
Product range Standard
Type of indicator Double sided
Wiring system Maintained
UOM Each
Category Emergency Exit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global