EXIT LED BLK SLIDE CONNECT C/W NO LEGENDS




LEG686206

The Legrand Emergency light LED Slide Connect G2 Exit sign is the Australian Design Award winner. This exit sign is a premium quality and surface mount. The clever slide connect bracket simplifies and expedites installation.

Product Attributes

Colour Black
Imprint No imprint
Lamp power 2 W
Lamp type LED
Material housing PC/ABS blend
Mounting method Ceiling/Wall/Cantilever mounted
Product range Slide connect
Suitable for number of lamps 1
With lamp Yes
UOM Each
Category Emergency Exit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global