EXHAUST FAN WIND 200MM-AUTO LOUVRE


$373.15 Incl. GST

7105A

EXHAUST FAN WIND 200MM-AUTO LOUVRE

Product Attributes

Colour White
Depth 200.0 mm
Duct diameter 200.0 mm
Length 271.0 mm
Material housing Plastic
Max. flow rate 600.0 m3/h
Method of operation Auto
Mounting method Recessed
Power 38.0 W
Rated voltage 230.0 V
Shutters Automatic shutters
Width 271.0 mm
UOM Each
Category Exhaust fans


© 2017 Rexel Electrical  |  Legal  |  Rexel Global