× Due to planned network maintenance work, all our webstores won’t be accessible on Sunday 24 June 2018 between 5:00 PM and 8:00 PM AEST.

EXHAUST FAN WALL 150MM-AUTO LOUVRE




AIR7006A

Wall Mounted Exhaust Fans, 150mm Fan & Wall Kit, Outlet Grille & Fixing Kit, MAXAIR, switched remotely, auto shutters, BCA, IPX4, 45W, 180mm dia. cut out, 360 cubic m/hr

Product Attributes

Colour White
Depth 190 mm
Duct diameter 150 mm
Length 245 mm
Material housing Plastic
Method of operation Auto
Mounting method Surface / partially recessed
Nominal rated voltage 240 V
Power 40 W
Shutters Automatic shutters
Width 245 mm
UOM Each
Category Ventilation
© 2018 Rexel Electrical  |  Legal  |  Rexel Global