
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
EXHAUST FAN, HEATER, LIGHT, CEILING, 2 X 275W HEAT LAMPS, BALL BEARING MOTOR, 24W, 338M3/H, 100W CENTRE LAMP, 250V, WHITE ELECTRIC
$158.93 Incl. GST
6600AWE
EXHAUST FAN, HEATER, LIGHT, CEILING, 2 X 275W HEAT LAMPS, BALL BEARING MOTOR, 24W, 338M3/H, 100W CENTRE LAMP, 250V, WHITE ELECTRIC
Product Attributes
- Colour
- White
- Depth
- 260.0 mm
- Duct diameter
- 220.0 mm
- Frequency range
- 50.0 Hz
- Heat Lamp power
- 275.0 W
- Lamp power
- 100.0 W
- Length
- 435.0 mm
- Max. flow rate
- 338.0 m3/h
- Number of heating lamps
- 2.0
- Voltage
- 240.0 V
- Width
- 264.0 mm
- With duct entry
- No
- UOM
- each
- Category
- Heating
BUY NOW UOM: each


