EXHAUST FAN CEILING DUCT 400


$161.05 Incl. GST

CEF40WE

EXHAUST FAN CEILING DUCT 400

Product Attributes

Colour White
Depth 32.0 mm
Dimensions 354 x 354 x 32 mm
Duct diameter 150.0 mm
Length 354.0 mm
Material housing Plastic
Power 34.0 W
Width 354.0 mm
With Inlet grille and duct adapter for 150mm duct
UOM EACH
Category Exhaust fans


© 2017 Rexel Electrical  |  Legal  |  Rexel Global