EXHAUST FAN CEILING DUCT 400




AIRCEF40WE

Ceiling mounted exhaust fan – can be ducted by adding flexible ducting and outlet. Hole cut-out size 287mm diameter, Inlet grille 354mm x 354mm x 32mm, Grille protrusion into room 32mm, Protrusion into ceiling 212mm (with 10mm thick ceiling material), Overall fan height 222mm, Flex and plug length 850mm (maximum length allowed by Australian standards), Duct diameter 150mm diameter (foil type flexible ducting)

Product Attributes

Colour White
Degree of protection (IP) IPX4
Depth 32
Dimensions 354 x 354 x 32 mm
Duct diameter 150 mm
Flow rate 300 m³/h
Height of duct 3000 mm
Length 354
Material housing Plastic
Nominal power 0.035 kW
Nominal rated voltage 240 V
Power 34
Weight 4500 g
Width 354
Width of duct 150 mm
With Inlet grille and duct adapter for 150mm duct
UOM Each
Category Ventilation
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global