New Google Analytics
             

EXHAUST FAN 250MM CEILING




CE250

EXHAUST FAN 250MM CEILING

Product Attributes

Colour White
Diameter 250 mm
Hole diameter 287 mm
Length 250 mm
Material housing Plastic
Nominal rated voltage 240 V
Power 40 W
UOM EACH
Category Ventilation


© 2017 Rexel Electrical  |  Legal  |  Rexel Global