EXHAUST FAN 200MM WALL FAN SQUARE GRILL


$316.06 Incl. GST

7106A

EXHAUST FAN 200MM WALL FAN SQUARE GRILL

Product Attributes

Colour White
Depth 200.0 mm
Duct diameter 200.0 mm
Length 271.0 mm
Material housing Plastic
Max. flow rate 600.0 m3/h
Method of operation Auto
Mounting method Surface / partially recessed
Power 35.0 W
Rated voltage 240.0 V
Shutters Automatic shutters
Width 271.0 mm
UOM EACH
Category Exhaust fans


© 2017 Rexel Electrical  |  Legal  |  Rexel Global