EXHAUST FAN 200MM CEILING




AIRCE200

Airflow Ceiling Exhaust Fans 250V. The Clipsal CE200 ceiling fan is 200mm with Ball Bearing Motor and comes with a Flex and Plug.

Product Attributes

Assembly arrangement Other
Colour White
Diameter 200
Flow rate 260 m³/h
Hole diameter 240
Length 200
Material housing Plastic
Mounting method Surface mounted (plaster)
Nominal current 0.21 A
Nominal rated voltage 240 V
Nominal width 200 mm
Power 30
UOM Each
Category Ventilation
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global