ENCLOSURE, SWITCHBOARD, 56 SERIES, 13 MODULE, IP66, GREY


$272.70 Incl. GST

56SB13GY

ENCLOSURE, SWITCHBOARD, 56 SERIES, 13 MODULE, IP66, GREY

Product Attributes

Cable entry Above/under
Colour Grey
DIN-rail Yes
IP Rating IP66
Material housing Plastic
Mounting method Surface mount
Number of modular spacings 13.0
Number of rows 1.0
Suitable for Wall mounting
Type of cover Hinged
Width in number of 9mm modular spacings 26.0
With transparent cover Yes
UOM each
Category Distribution boards


© 2015 Rexel Electrical  |  Legal  |  Rexel Global