ENCLOSURE PLASTIC 1 ROW 10-12 POLE




HAGGD10

Surface mounted with a rigid chassis housing and a 47mm DIN rail. Cover can be sealed. Cover fixed by quarter turn screws. Different sizes available.

Product Attributes

Additional equipment Comes with Neutral and earth bar
DIN-rail Yes
Depth 65 mm
Height 140 mm
Material housing Plastic
Mounting method Surface mount
Number of modular spacings 12
Number of rows 1
Type of cover Open
Width 250 mm
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global