ENCLOSURE, COVER ONLY, 56 SERIES, 1 GANG, 1 X 22MM HOLE, IP6




CLI56L1/22RO

Industrial Mounting Enclosure Lids. One Gang - 28mm High with 22mm Hole

Product Attributes

Assembly arrangement Less enclosure
Can be coupled No
Circuit integrity None
Colour Orange
Construction type Other
Cover Not transparent
Cover attachment Screwed
Depth 28 mm
Equipped with Other
Length 95 mm
Luminaire hook mounting No
Material Plastic
Model 56 series
Number of mechanism apertures 1
Provided with revolving ring No
Sealable Yes
Shape Square
Special application Other
Surface protection Untreated
Type of fastening Screw on
Width 95 mm
With screening No
UOM Each
Category Box Housing
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global