
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
ENCLOSURE, ADAPTABLE, PVC, 77 X 77 X 54MM, GREY
$32.66 Incl. GST
265/1GY
ENCLOSURE, ADAPTABLE, PVC, 77 X 77 X 54MM, GREY
Product Attributes
- Colour
- Grey
- Cover type
- Full Cover Plate Screw On
- Depth
- 54.0 mm
- IP Rating
- IP56
- Length
- 77.0 mm
- Material
- PVC
- Mounting method
- Surface mount
- Weatherproof
- Yes
- Width
- 77.0 mm
- UOM
- each
- Category
- Fasteners
BUY NOW UOM: each


