ENCLOSURE, ADAPTABLE, PVC, 211 X 108 X 81MM, ELECTRIC ORANGE




CLI265/5EO

Rigid PVC Conduit Fitting. Adaptable Box 211L x 108W x 81mmH

Product Attributes

Colour Orange
Construction type Cable junction box
Cover Not transparent
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 81 mm
Equipped with None
Housing feed-through by break-out opening No
Length 211 mm
Material Plastic
Model Single
Mounting method Other
Sealable Yes
Shape Rectangular
Type of cover Full Cover Plate Screw On
Weatherproof Yes
Width 108 mm
Wind proof Yes
UOM Each
Category Box Housing
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global