ELECTRA 24/0.20 FIG8 LV SEC CB L 500M DRU


$0.39 Incl. GST

SEC2875/500

ELECTRA 24/0.20 FIG8 LV SEC CB L 500M DRU

Product Attributes

Colour Clear
Conductor material Plain annealed copper
Length 500.0 m
Material insulation PVC V75
Material outer sheath PVC V75
Nominal cross section 0.75 mm2
Nominal voltage DC 100.0 V
Number of cores 2.0
Screen No
Stranding 24/0.20
Type of cable Figure 8
UOM metre
Category Specialty Cables


© 2015 Rexel Electrical  |  Legal  |  Rexel Global